This item is now discontinued. Please browse similar items

B&K Precision 8602 Programmable DC Electronic Load, 500V/15A/200W load, 110/220V

Representative image only.
B&K Precision Mfr # 8602 – Item # EW-20019-89
Replace space-taking modular load systems with a single versatile unit
  • Test and evaluate a variety of DC sources — power supplies, converters, batteries, battery chargers, and photovoltaic arrays
  • Save up to 100 test setups for quick recall of frequently used protocols
  • Triggers initiated via front panel, external input, timer, or bus
  • Easily integrate into existing systems with USBTMC, RS-232, GPIB, and analog interfaces
  • Included PC software provides front-panel emulation, generation and execution of test sequences, and data logging without needing to write code

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage500 VAC
  • Output Current0 to 15 A
  • Width (in)8.5
  • Depth (in)14
  • Height (in)3.5
  • Power Rating (watts)200
  • Power (VAC)110 / 220
  • DescriptionProgrammable DC Electronic Load, 500V/15A/200W load, 110/220V

Includes

power cord.

Key Features

  • Test and evaluate a variety of DC sources — power supplies, converters, batteries, battery chargers, and photovoltaic arrays
  • Save up to 100 test setups for quick recall of frequently used protocols
  • Triggers initiated via front panel, external input, timer, or bus
  • Easily integrate into existing systems with USBTMC, RS-232, GPIB, and analog interfaces
  • Included PC software provides front-panel emulation, generation and execution of test sequences, and data logging without needing to write code

More About this Item

The 8600 series programmable DC electronic load has specialized modes for unique applications. The built-in battery test mode measures ampere-hours (Ah), voltage, and capacity level. CR-LED mode simulates the loading behavior of a typical LED. Power supply test modes validate overcurrent and overpower protection functions. Constant current, voltage, resistance, and power modes can be configured for a dynamically changing load with fast switching times. Self-test mode ensures reliability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat