B&K Precision 9115-AT Programmable DC Power Supply, 1200W, automotive tests

Representative image only.
B&K Precision Mfr # 9115-AT – Item # EW-20019-91
Replace several limited power supplies with a single, versatile high power supply
  • Multi-ranging operation automatically calculates voltage or current limits when one parameter is set for foolproof programming
  • Program and save up to 100 settings on internal memory to quickly recall common test sequences
  • Remote control by USB (TMC-compliant), RS-232, GPIB, RS-485, and analog signals allow power supply to easily integrate into existing systems
  • Master/slave operation allows connection of multiple supplies in series or parallel to increase voltage or current output
  • Adjustable voltage slope function simulates changing voltage conditions expected for certain Devices Under Test (DUTs) to experience
  • Overvoltage, overpower, and overtemperature protections, and key-lock function increase safety and security
  • Compact unit fits in a 1U rack to save space
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 80 VDC
  • Output Current0 to 60
  • Ripple and Noise≤ 60 mVp-p; ≤ 100 mArms
  • Width (in)16.375
  • Depth (in)19.625
  • Height (in)1.75
  • Power Rating (watts)1200
  • Power (VAC)115 / 230
  • Power (Hz)47 to 63
  • DescriptionProgrammable DC Power Supply, 1200W, automotive tests
  • Warranty1 Year
1 Year Warranty

Key Features

  • Multi-ranging operation automatically calculates voltage or current limits when one parameter is set for foolproof programming
  • Program and save up to 100 settings on internal memory to quickly recall common test sequences
  • Remote control by USB (TMC-compliant), RS-232, GPIB, RS-485, and analog signals allow power supply to easily integrate into existing systems
  • Master/slave operation allows connection of multiple supplies in series or parallel to increase voltage or current output
  • Adjustable voltage slope function simulates changing voltage conditions expected for certain Devices Under Test (DUTs) to experience
  • Overvoltage, overpower, and overtemperature protections, and key-lock function increase safety and security
  • Compact unit fits in a 1U rack to save space
  • 1 year warranty

More About this Item

Software is available for download from the manufacturer's website. It emulates the front panel, generates and executes test sequences, and logs measurement data to the PC. The software also integrates with LabVIEW apps for mobile devices (iOS, Android, Windows 8), allowing remote monitoring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat