B&K Precision 9120A Single Output Programmable DC Power Supply, 96W

Representative image only.
B&K Precision Mfr # 9120A – Item # EW-20036-70
Clean reliable power source is ideal for R & D design verification, production testing, or lab applications
  • Excellent display resolution
  • Fast transient response time (< 150 µs)
  • SCPI compatible
  • RS-232 interface (standard), USB optional
  • Closed case calibration

$845.00USD / Each

$126.00USD / Each

for an additional
$126.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 32 VDC
  • Output Current0 to 3 A
  • Ripple and Noise≤ 4 mVp-p; ≤ 3 mArms
  • Width (in)8.4375
  • Depth (in)13.875
  • Height (in)3.75
  • Power Rating (watts)96
  • Power (VAC)115 / 220
  • Power (Hz)47 to 63
  • DescriptionSingle Output Programmable DC Power Supply, 96W

Includes

RS-232 communication cable, software, and power cord. Model 9123A also includes GPIB to TTL serial converter cable.

Key Features

  • Excellent display resolution
  • Fast transient response time (< 150 µs)
  • SCPI compatible
  • RS-232 interface (standard), USB optional
  • Closed case calibration
  • Compact size for bench use or rack mountable (2U x 1/2U size)
  • Digital voltmeter and milliohm meter
  • Discrete Fault Indicator/Remote Inhibit (DFI/RI) for turning multiple power supplies On/Off simultaneously
  • Included application software for front panel emulation and simple test sequence generation
  • Sheathed banana plug terminals for safety

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat