B&K Precision 9123A Single Output Programmable DC Power Supply, 150W

Representative image only.
B&K Precision Mfr # 9123A – Item # EW-20036-73
Clean reliable power source is ideal for R & D design verification, production testing, or lab applications
  • Excellent display resolution
  • Fast transient response time (< 150 µs)
  • SCPI compatible
  • RS-232 interface (standard), USB optional
  • Closed case calibration
  • Compact size for bench use or rack mountable (2U x 1/2U size)
  • Digital voltmeter and milliohm meter
  • Discrete Fault Indicator/Remote Inhibit (DFI/RI) for turning multiple power supplies On/Off simultaneously
  • Included application software for front panel emulation and simple test sequence generation
  • Sheathed banana plug terminals for safety
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 30 VDC
  • Output Current0 to 5 A
  • Ripple and Noise≤ 4 mVp-p; ≤ 4 mArms
  • Width (in)8.4375
  • Depth (in)13.875
  • Height (in)3.75
  • Power Rating (watts)150
  • Power (VAC)115 / 220
  • Power (Hz)47 to 63
  • DescriptionSingle Output Programmable DC Power Supply, 150W
  • Warranty1 Year
1 Year Warranty

Key Features

  • Excellent display resolution
  • Fast transient response time (< 150 µs)
  • SCPI compatible
  • RS-232 interface (standard), USB optional
  • Closed case calibration
  • Compact size for bench use or rack mountable (2U x 1/2U size)
  • Digital voltmeter and milliohm meter
  • Discrete Fault Indicator/Remote Inhibit (DFI/RI) for turning multiple power supplies On/Off simultaneously
  • Included application software for front panel emulation and simple test sequence generation
  • Sheathed banana plug terminals for safety
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat