B&K Precision 9803 Programmable 750 VA AC Power Source

Representative image only.
B&K Precision Mfr # 9803 – Item # EW-20056-01
Program and perform electronics R&D and precompliance tests from your PC
  • Expansive programmability options include PLD and dimmer simulators, surges, sags, frequency disturbances, and sweeps
  • USB, RS-232, LAN, and GPIB interfaces and LabVIEW™ compatibility support remote control by PC
  • Conveniently trigger programs via front panel, BNC connector on the rear panel, or by PC
  • Measure rms voltage, rms current, peak current, and power during tests
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 150 V, 150 to 300 V
  • Output CurrentUp to 6 A (RMS), Up to 24 A (peak)
  • InterfaceUSB, RS-232, LAN
  • Width (in)8.5
  • Depth (in)17.875
  • Height (in)3.5
  • Power (VAC)110 / 220
  • Power (Hz)47 to 63
  • DescriptionProgrammable 750 VA AC Power Source
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Expansive programmability options include PLD and dimmer simulators, surges, sags, frequency disturbances, and sweeps
  • USB, RS-232, LAN, and GPIB interfaces and LabVIEW™ compatibility support remote control by PC
  • Conveniently trigger programs via front panel, BNC connector on the rear panel, or by PC
  • Measure rms voltage, rms current, peak current, and power during tests
  • 1 year warranty

More About this Item

This programmable power source is ideally suited to evaluation of TRIACs and SCRs, transformers, and passive electrical elements. Adjustable phase angle in the dimmer simulation mode is perfect for testing motors and lighting components. The bright vacuum fluorescent display (VFD) shows actual and measured parameters, as well as mode and error indicators.


The front-panel output terminal is a universal socket, which accommodates AC plugs from the US, UK, Canada, China, and Europe, while the rear panel features a terminal block output. Compact housing is 2U rack-mountable.


Safety features include key-lock function and protections against overvoltage, overcurrent, overpower, and overtemperature conditions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat