This item is now discontinued. We recommend the following as suggested replacements: EW-20045-91

B&K Precision High Current Output DC Power Supply, 3 to 14 VDC; 2.5 to 12 A

Representative image only.
B&K Precision Mfr # 1686A – Item # EW-26868-20
Designed for continuous operation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage3 to 14 VDC
  • Output Current2.5 to 12 A
  • Line Regulation - Voltage0.008
  • DisplayAnalog
  • Width (in)4.5
  • Depth (in)10.5
  • Height (in)8
  • Power (VAC)120 / 220
  • Power (Hz)50/60
  • DescriptionHigh Current Output DC Power Supply, 3 to 14 VDC; 2.5 to 12 A
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Rugged and durable design withstands current limiting overload, over voltage, short circuits, and reverse polarity. These power supplies operate continuously at full load without overheating. Internal fan provides relief for electronics from overheating. Double the current output by connecting two power supplies in parallel, or double the voltage output by connecting in series.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat