B&K Precision XLN3640 1.44kW DC Power Supply 36V/40A/USB

Representative image only.
B&K Precision Mfr # XLN3640 – Item # EW-20035-82
Compact, high density, 1U package provides up to 1.44 kW of power
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 36 VDC
  • Output Current0 to 40 A
  • Ripple and Noise≤ 5 mVrms, ≤ 60 mVp-p
  • InterfaceUSB
  • Power Rating (watts)1140
  • Description1.44kW DC Power Supply 36V/40A/USB
  • Warranty2 Years
Two year warranty

Key Features

  • 2 year warranty

More About this Item

These power supplies combine fast average command processing times of less than 50 ms, with the flexibility of industry-standard GPIB, LAN, USB & RS485 interfaces making them ideal for ATE applications. Built-in voltage and current meters display settings and output values concurrently, and units provide standard USB & RS485 interfaces (-GL models include GPIB and LAN). Power supplies feature easy-to-configure master/slave mode for series & parallel connection of up to 4 units, OVP, OCP, OPP protection, and the ability to control up to 31 power supplies from one PC via the RS485 interface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat