Babcock 220V, 50Hz centrifuge; 24 bottle capacity

Representative image only.
Mfr # 224-220 V, 50 HZ – Item # EW-17360-25
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)836
  • Max RCF x g166
  • Max Temperature (° C)93
  • Min Temperature (° C)31
  • Max Temperature (° F)200
  • Min Temperature (° F)88
  • Temp ControlThermostat
  • Tube Capacity24
  • Height (in)15 1/2
  • Diameter (in)20
  • Height (cm)39.4
  • Diameter (cm)50.8
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionBabcock 220V, 50Hz centrifuge; 24 bottle capacity
  • Warranty3 Months
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

These centrifuges are specifically designed for Babcock Testing. All models feature a heater, thermostat (factory set for 140°F (60°C)), thermometer, visiscope, and brakes in a durable cast aluminum housing. The control box on top of the centrifuge provides easy access to the pilot light and motor and heater switches.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat