Bacharach 0019-7075 Combustible Gas Leak Detector Kit

Representative image only.
Bacharach Mfr # H0019-7075 – Item # EW-10103-86
Don’t risk safety—flashing LED indicates combustible gas presence
  • Two sensitivity leels - 20 and 50 ppm Audible and visual indicators Automatic calibration Battery life of 14 hours Low power metal oxide sensor with sensor fault indicator UL classified 12 inch flexible probe for hard to reach places Compact design - weighs only 6 oz.

$300.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredCombustible Gases
  • Methane Sensitivity20 ppm High: 50 ppm Low
  • ProbeSelf storing 12-inch flexible probe
  • Response Timeabout 60 seconds to operational status
  • ApprovalUL913 Class 1, Div 1, Groups A, B, C
  • Battery Type4 AA (included)
  • Height (in)6
  • Width (in)2
  • Depth (in)1 1/2
  • Height (cm)15.2
  • Width (cm)5.1
  • Depth (cm)3.8
  • DescriptionCombustible Gas Leak Detector Kit
Two year warrantyUL Listed.

Key Features

  • Two sensitivity leels - 20 and 50 ppm Audible and visual indicators Automatic calibration Battery life of 14 hours Low power metal oxide sensor with sensor fault indicator UL classified 12 inch flexible probe for hard to reach places Compact design - weighs only 6 oz.

More About this Item

This is a compact size combustible gas leak detector to pinpoint combustible gas leaks in commercial, residential and industrial applications. It has two levels of sensitivity to pinpoint leaks and features automatic calibration, both audible and visual indicators. It uses a 12-inch flexible probe to find leaks in all areas and uses a low power metal oxide sensor. It can operate up to 14 hours on a set of disposable AA batteries.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat