Bacharach 0019-8106 Refrigerant leak Detector

Representative image only.
Bacharach Mfr # 0019-8106 – Item # EW-10103-91
Easy-to-use, one-handed operation
  • Detects all CFC, HFC and HCFC refrigerants Heated diode sensor Instantaneous response time Innovative sensor replacement design Up to 20 hours of continuous operation of two D alkaline batteries Long-life, DC brushless fan High- and low-sensitivity modes Automatic zero and background compensation Audible and visual leak indication No user calibration required

$323.90USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredRefrigerants
  • Sensitivity0.5 oz/year (14 g/year)
  • Probe14" (35.5 cm)
  • Response TimeInstantaneouly
  • Battery TypeTwo D alkaline batteries
  • Battery Life15 hours minimum
  • Length (in)9 1/2
  • Width (in)2
  • Depth (in)2
  • Length (cm)24.13
  • Width (cm)5.4
  • Depth (cm)6
  • DescriptionRefrigerant leak Detector

Key Features

  • Detects all CFC, HFC and HCFC refrigerants Heated diode sensor Instantaneous response time Innovative sensor replacement design Up to 20 hours of continuous operation of two D alkaline batteries Long-life, DC brushless fan High- and low-sensitivity modes Automatic zero and background compensation Audible and visual leak indication No user calibration required

More About this Item

A low-cost refrigerant leak detector for all CFCs, HFCs and HCFCs.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat