Bacharach Tru Pointe 2100 Leak Detector with SoundBlaster

Representative image only.
Bacharach Mfr # H0028-8013 – Item # EW-86417-17
Detect leaks in pipes and tanks along with structural leaks within steam traps, valves, and more!
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Frequency Response26 to 42 kHz (airborne); 16 to 24 kHz / 34 to 42 kHz (touch probe)
  • Audio Output0 to 4 kHz
  • Display20-segment bargraph
  • Battery Life55 to 80 hours
  • Battery TypeOne 9 V
  • Height (in)8 3/16
  • Width (in)2 13/32
  • Depth (in)7/8
  • Height (cm)20.8
  • Width (cm)6.1
  • Depth (cm)2.2
  • DescriptionLeak Detector with SoundBlaster
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

The TruPointe ultrasonic instruments detect the inaudible high-frequency ultrasonic sound of high pressure leaks and mechanical wear. Through a process called heterodyning, the ultrasonic sound of a leak in converted to a lower frequency that can be heard through headphones. Since these instruments detect only sound, they are gas independent, useful for any type of gas that is leaking.
Test for leaks in pressurized gas tanks or pipes and vacuum leaks; included touch probe detects leaks internally such as in valve seals, steam traps, and the knocking or scraping in bearings. Optional SoundBlaster® can be placed inside a tank or behind a barrier, giving off an ultrasonic signal that can be read by the instruments.

Tru Pointe 2100 with SoundBlaster features a 20-segment bargraph with peak hold, 256-step sensitivity and volume control, low-range touch probe, low-battery indicator, two frequency bands for finding elusive leaks/wear problems, and a sonic mode for stethoscope operation. Includes a SoundBlaster for testing tanks and barriers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat