This item is now discontinued. We recommend the following as suggested replacements: EW-65700-18

Balmac Inc. 205 Hand-Held Digital Vibration Meter Kit with English Units

Representative image only.
Balmac Inc. Mfr # 205 – Item # EW-98861-00
Measures in four selectable ranges
  • Versatile unit provides high-accuracy measurements
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Vibration Range - Acceleration (g)0.001
  • Max Vibration Range - Acceleration (g)199
  • Min Vibration Range - Velocity (in/sec)0.001
  • Max Vibration Range - Velocity (in/sec)199
  • Min Vibration Range - Displacement (mil)0.001
  • Max Vibration Range - Displacement (mil)199
  • Accuracy±2.5% full-scale
  • Frequency Range26 to 300,000 rpm (0.4 to 5000 Hz)
  • DisplayLCD
  • Battery TypeFour AA (included)
  • Height (in)7 3/4
  • Width (in)4
  • Depth (in)1 3/4
  • Height (cm)19.7
  • Width (cm)10.2
  • Depth (cm)4.5
  • DescriptionHand-Held Digital Vibration Meter Kit with English Units
  • Warranty2 Years
Two year warranty

Key Features

  • Versatile unit provides high-accuracy measurements
  • 2 year warranty

More About this Item

These meters measure displacement, velocity, and acceleration in four suitable ranges. Easy measurements with the simple touch of a button. Measurements are displayed on large LCD.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat