Balmac Inc. 230 Vibration Meter with English units of measure

Representative image only.
Balmac Inc. Mfr # 230 – Item # EW-65700-11
Measure vibration velocity, displacement, and acceleration
  • Measures and stores 250 overall vibration amplitude measurements
  • Industrial 100 mV/g ICP accelerometer
  • Automatic amplitude scaling
  • Hand-held, portable, battery-operated
  • Easy-to-read back-lit graphic display
  • Magnetic base
  • 7" probe extension
  • Auto power off
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Vibration Range - Acceleration (g)0.001
  • Max Vibration Range - Acceleration (g)199.9
  • Min Vibration Range - Velocity (in/sec)0.001
  • Max Vibration Range - Velocity (in/sec)199.9
  • Min Vibration Range - Displacement (mil)0.015
  • Max Vibration Range - Displacement (mil)199.9
  • Accuracy±5% full-scale
  • Frequency Range±5% = 180 to 480,000 RPM (3 to 7,000 Hz); ±3 dB = 24 to 840,000 RPM (0.4 to 14,000 Hz)
  • DisplayGraphic LCD with low-battery indicator
  • Battery TypeFour AA (included)
  • Height (in)7 11/16
  • Width (in)3 31/32
  • Depth (in)1 3/4
  • Height (cm)19.5
  • Width (cm)10.1
  • Depth (cm)4.5
  • DescriptionVibration Meter, English
  • Warranty2 Years
Two year warranty

Key Features

  • Measures and stores 250 overall vibration amplitude measurements
  • Industrial 100 mV/g ICP accelerometer
  • Automatic amplitude scaling
  • Hand-held, portable, battery-operated
  • Easy-to-read back-lit graphic display
  • Magnetic base
  • 7" probe extension
  • Auto power off
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat