Basic Variable-Speed DC Motor Controller for 1/4 to 2 hp motors

Representative image only.
Item # EW-70100-10
Vary the speed of your DC motor with these controllers

$382.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)115 / 230
  • Power CordYes
  • Width (in)2.75
  • Length (in)8
  • Height (in)5
  • Width (cm)6.985
  • Length (cm)20.32
  • Height (cm)12.7
  • DescriptionBasic Variable-Speed DC Motor Controller for 1/4 to 2 hp motors

Includes

Instruction operation manual

More About this Item

Basic Controller keeps 1/4- to 2-hp motors at constant speeds without additional resistors. The NEMA 1 (IP 10) housing guards against dust, light, and incidental splashing.
For thermal overload protection, use heat sink model 70100-50 with 90 VDC motors (3/4 hp or larger) and 180 VDC motors (1-1/2 hp or larger)—order separately.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat