Bausch & Lomb Hastings Measuring Magnifier, 10X, 0.62" Diameter

Representative image only.
Bausch & Lomb Mfr # 81-34-33 – Item # EW-03882-50
Provides sharp, distinct images without distortion
  • Lens slides are coated black to block glare
  • Designed with precision optics and ergonomic properties for increased comfort during use
  • Magnifier features 10X magnification with 0.62” diameter viewing area
  • 1 year warranty

PRODUCT OPTIONS

$126.25USD / Each
Include Measuring Scale...

SPECS & DESCRIPTION

Specifications & Description

  • Magnification10x
  • Viewing Area0.62" (15.8 mm) diameter
  • LensSingle
  • Focal Length1" (25.4 mm)
  • DescriptionHastings measuring magnifier; magnification; 10x
  • Warranty1 Year
1 Year Warranty

Includes

protective leather case.

Key Features

  • Lens slides are coated black to block glare
  • Designed with precision optics and ergonomic properties for increased comfort during use
  • Magnifier features 10X magnification with 0.62” diameter viewing area
  • 1 year warranty

More About this Item

Optical precision comes from bonding together a double convex element and two concave elements of different types of glass. The transparent body allows illumination to fall on magnified area, the body is threaded so you can focus the lens.

Optional measuring scales (sold separately) screw onto the bottom of the lens to provide easy-to-see measurments.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat