Bel-Art 30888-0008 PVDF Three-Way Stopcock, 8 mm hose barb, 6 mm orifice

Representative image only.
Bel-Art Mfr # 30888-0008 – Item # EW-06705-12
Easily adjust flow
  • Constructed of durable PVDF
  • Suitable for use to a maximum temperature of 464°F (240°C) and maximum pressure of 5 psi

PRODUCT OPTIONS

$131.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port8 mm Barb
  • Connection TypeBarbed
  • Inlet Port8 mm Barb
  • Orifice (in)0.236
  • Orifice (mm)6
  • Wetted MaterialsPVDF
  • Tubing (mm)8
  • DescriptionPVDF Three-Way Stopcock, 8 mm hose barb, 6 mm orifice

Key Features

  • Constructed of durable PVDF
  • Suitable for use to a maximum temperature of 464°F (240°C) and maximum pressure of 5 psi

More About this Item

Chemical and heat resistant PVDF stopcocks allow you to stop flow quickly. Easily connect hose barb connectors to flexible tubing for quick and easy installation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat