This item is now discontinued. Please browse similar items

Bel-Art 42045-0250 Desiccant cartridges; diameter, 238mm; fits dessicator; 250 mm dia

Representative image only.
Bel-Art Mfr # 42045-0250 – Item # EW-08902-20
Fits a variety of desiccators
  • Packaged in moisture-proof pouch
  • Ready for use

SPECS & DESCRIPTION

Specifications & Description

  • Plate Size (mm)250
  • Diameter (in)9.375
  • Diameter (cm)23.8
  • DescriptionDesiccant cartridges; diameter, 238mm; fits dessicator; 250 mm dia

Key Features

  • Packaged in moisture-proof pouch
  • Ready for use

More About this Item

Indicating desiccant silica gel beads are permanently sealed in a long-wearing felt bag. A clear, perforated BoPET plastic top lets you check desiccant for color change from blue to pink as it absorbs moisture. Cartridges fit a variety of desiccators. To regenerate, just put the entire cartridge into a 300°F (150°C) oven for a minimum of three hours. Cartridges come packaged in a moisture-proof pouch, ready for use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat