This item is now discontinued. Please browse similar items

Bel-Art Desiccant-Filled Plates; 65-mm diameter; 6/PK

Representative image only.
Bel-Art Mfr # 42048-8065 – Item # EW-07193-95
  • Silica gel-filled poylystyrene plates

SPECS & DESCRIPTION

Specifications & Description

  • Plate Size (mm)65
  • Exterior Height (in)0.55
  • Exterior Height (cm)1.4
  • Diameter (in)2.5625
  • Diameter (cm)6.5
  • MaterialSilica gel-filled Polystyrene
  • DescriptionDesiccant-Filled Plates; 65-mm diameter; 6/pack

Key Features

  • Silica gel-filled poylystyrene plates

More About this Item

Replace bulk desiccant with these silica gel-filled plates. The clear polystyrene plates let you visually inspect for color changes from blue to pink as it absorbs moisture. Regenerate desiccant by heating plates in a 122°F (50°C) oven overnight. Plates are individually sealed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat