Bel-Art Low-Density Polyethylene Wide-Mouth Sample Jar, 120mL; 6/PK

Representative image only.
Bel-Art Mfr # 178750000 – Item # EW-62260-60

$37.90USD / Pkg of 6
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)120
  • Capacity (oz)4
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size54 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.2
  • Overall Height (in)3 1/4
  • Overall Height (cm)8.4
  • DescriptionScienceware Low-Density Polyethylene Wide-Mouth Sample Jar, 120 mL, 6/pk

More About this Item

Store liquids or solids in these low-density polyethylene (LDPE) containers. Come with leakproof polypropylene screw caps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat