Belt-Drive Cyclone Sample Mill, Continuous Feed; 115VAC, 50/60Hz

Representative image only.
Mfr # 3010-030 – Item # EW-04187-10
Belt-drive mill is USDA-recommended for NIR sample preparation
  • Mills provide fast grinding with consistent particle sizes
  • Ideal for low-moisture materials such as pharmaceuticals, plastics, detergents, grains, forage, coal, and more
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Feed Particle Size5 mm
  • Final Particle Size1 mm
  • Speed (rpm)12600
  • Motor Size (hp)3/4
  • Power (VAC)115
  • Power (Hz)50/60
  • Height (in)18.5
  • Width (in)17.375
  • Diameter (in)10.375
  • Height (cm)47
  • Width (cm)26.4
  • Diameter (cm)26.4
  • DescriptionBelt-Drive Cyclone Sample Mill, Continuous Feed; 115VAC, 50/60Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Mills provide fast grinding with consistent particle sizes
  • Ideal for low-moisture materials such as pharmaceuticals, plastics, detergents, grains, forage, coal, and more
  • 1 year warranty

More About this Item

The grinding method of these mills uses high-speed impeller rotation and air currents to throw particles into and around the grinding ring. The impact and abrasion reduce particle size until the material is small enough to flow through the exit with the air current. The airflow removes virtually all material from the chamber—no cleaning necessary. The flow through design allows continuous feeding—collect sample in collection bottles up to 1000 mL. Use the direct-drive mill for economical, general purpose grinding. Use the direct-drive mill for economical, general-purpose grinding. The belt-drive mill maximizes particle size consistency—ideal for NIR applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat