BenchGuard 504314-0001 Absorbent bench protector, tear-off roll

Representative image only.
BenchGuard Mfr # 504314-0001 – Item # EW-06805-00

$318.00USD / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolyethylene; 400 mL/m² absorbancy rolls
  • Width (in)19.2968
  • Length (ft)50
  • Width (cm)49.013872
  • Length (m)15.24
  • ColorWhite
  • DescriptionAbsorbent bench protector, tear-off roll

More About this Item

A highly absorbent upper surface and a tough polycoated base contain spills and protect work surfaces. Choose BenchGuard™ Extra for twice the absorbency in your most demanding applications. Available in a convenient tear-off roll dispenser or in a box of pre-cut sheets.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat