Benchmark Scientific D2400 BeadBlaster™ 24 Place Microtube Homogenizer, 230 VAC

Representative image only.
Benchmark Scientific Mfr # D2400-E – Item # EW-36271-01
Quick, efficient homogenization of 24 samples simultaneously
  • Homogenizes a broad range of biological samples, from soft tissue to bone
  • Onboard memory stores up to 50 custom programs
  • Mechanical lid lock prevents accidental opening during operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Speed (rpm)4 to 7 m/s
  • Power (VAC)230
  • Power (Hz)50
  • Height (in)15.157
  • Width (in)11.023
  • Height (cm)38.5
  • Width (cm)28
  • DescriptionBeadBlaster™ 24 Place Microtube Homogenizer, 230 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Homogenizes a broad range of biological samples, from soft tissue to bone
  • Onboard memory stores up to 50 custom programs
  • Mechanical lid lock prevents accidental opening during operation
  • 2 year warranty

More About this Item

The 24-microtube capacity bead homogenizer breaks down the most difficult and resistant biological samples in 35 seconds or less. The rapid speed and three-dimensional vibration of the unit creates a high-energy impact between the samples and microbeads, resulting in a quick and efficient cell disruption.

To protect fragile, heat-sensitive samples, the homogenizer can be programmed to operate in short consecutive cycles with in-between rest periods. These programs can be stored in memory and recalled for future use. Other features include transparent lid for visualization of samples, easy-to-read digital display, and brushless motor for maintenance-free operation.

An assortment of prefilled tubes feature various bead materials and diameters for soft tissue or bone samples. You can also buy bulk beads and empty tubes to fit your application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat