Benchmark Scientific H1012-E-CP Incu-Shaker 10L Refrigerated with Universal MAGic Clamp Platform, 230 VAC.

Representative image only.
Benchmark Scientific Mfr # H1012-E-CP – Item # EW-51705-14
Instantly change flask clamps with magnetic platform and accessories
  • Clamps utilize a powerful magnetic base to securely attach to the shaking platform without screws, bolts, or tools
  • Brushless motor is designed for years of trouble-free service, even under continuous use
  • Temp range, 15°C below ambient to 60°C
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.8
  • Orbit Size (mm)21
  • Min Speed (rpm)30
  • Max Speed (rpm)300
  • Capacity10-L
  • Width (in)20
  • Height (in)22
  • Depth (in)31
  • Width (cm)50.8
  • Height (cm)55.88
  • Depth (cm)78.74
  • Max Operating Temperature (° C)60
  • Temperature Accuracy±0.1°C
  • Temperature Uniformity±0.25%
  • TimerYes
  • Timer Range1 to 2880 minutes
  • DisplayDigital
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionIncu-Shaker 10L Refrigerated with Universal MAGic Clamp Platform, 230 VAC.
Two year warrantyConformite Europeenne

Key Features

  • Clamps utilize a powerful magnetic base to securely attach to the shaking platform without screws, bolts, or tools
  • Brushless motor is designed for years of trouble-free service, even under continuous use
  • Temp range, 15°C below ambient to 60°C
  • 2 year warranty

More About this Item

These 10-L shakers offer exceptional temperature uniformity and accuracy due to a proprietary heat distribution technology that ensures temperatures are precisely maintained throughout the chamber within 0.25%, even in the corners. Digitally regulated temperature with precisely controlled orbital mixing is optimized for culturing a wide variety of cell types.

Featuring the MAGic Clamp platform, this shaker lets you customize the size and types of vessels being used by simply exchanging clamp sizes. Speed, temperature, and time are controlled with a push of a button and are displayed on the LED panel. Overtemperature and overspeed controls ensure safety, long life, and sample integrity. Advanced motor isolation system minimizes noise and vibration.

Available in heated or heated/refrigerated models, the 10-L incubating shaker easily handles your heavy workloads in the lab. A large 18" x 18" (45.7 x 45.7 cm) platform is perfect for high-capacity applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat