Bev-A-Line B-19 IV Tubing, 3/8"ID x 1/2"OD, 50 ft/pack

Representative image only.
Bev-A-Line Mfr # B-19 – Item # EW-06490-17

$95.50USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$95.50USD / Pkg of 1
  • 4-9$85.95USD / Pkg of 1
  • 10-19$81.18USD / Pkg of 1
  • 20+$76.40USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationBev-A-Line
  • Tubing OD (in)1/2
  • Tubing OD (mm)12.7
  • Tubing ID (in)3/8
  • Tubing ID (mm)9.6
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)50
  • Max Pressure (PSI)50
  • Max Pressure (bar)3.44738
  • Min Temperature (° F)-30
  • Max Temperature (° F)160
  • Min Temperature (° C)-34
  • Max Temperature (° C)71
  • Length (ft)50
  • Length per Pack (ft)50
  • Length per Pack (m)15.2
  • Length (m)15.2
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsFDA;USP
  • DescriptionIV Tubing, 3/8"ID x 1/2"OD, 50 ft/pack
Certificate of Compliance

More About this Item

Applications: Safe for food, beverage, drug, lab, and general use—yet much more affordable than PTFE tubing. Safe for most alcohols; avoid use with strong solvents.
Characteristics: Polyethylene liner with ethyl vinyl acetate shell. No plasticizers. Nontoxic and nonhemolytic. Heat-bondable. Translucent.
Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.
Temperature range: –30 to 160°F (–51 to 71°C)
Sterilize: With ethylene oxide or dry heat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat