Bev-A-Line B-5 V Tubing, 1/8"ID x 1/4"OD, 50 ft/pack

Representative image only.
Bev-A-Line Mfr # B-5 – Item # EW-06491-12

$83.50USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$83.50USD / Pkg of 1
  • 4-9$75.15USD / Pkg of 1
  • 10-19$70.98USD / Pkg of 1
  • 20+$66.80USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationBev-A-Line
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Max Pressure (PSI)79
  • Max Pressure (bar)5.4468604
  • Min Temperature (° F)-60
  • Max Temperature (° F)200
  • Min Temperature (° C)-51
  • Max Temperature (° C)93
  • Length per Pack (ft)50
  • Length (ft)50
  • Length per Pack (m)15.2
  • Length (m)15.2
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsFDA;USP
  • DescriptionV Tubing, 1/8"ID x 1/4"OD, 50 ft/pack

More About this Item

Applications: Safe for food, beverage, drug, lab, and general use—can withstand higher temperatures than Bev-A-Line® IV tubing. Safe for most alcohols; avoid strong solvents.
Characteristics: Polyethylene liner cross-linked to ethyl vinyl acetate shell. No plasticizers. Nontoxic and nonhemolytic. Needs no connectors—heat-bondable. Translucent.
Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.
Temperature range: –60 to 200°F (–51 to 93°C)
Sterilize: With autoclave, ethylene oxide, or dry heat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat