Bevco 1411 Maple Plywood stool, 20" - 28", black tubular steel base with 4 legs.

Representative image only.
Bevco Mfr # 1411 – Item # EW-47621-72
Designed for mobility, safety and comfort
  • Threaded stem easily adjusts the seat height from 20" - 28"
  • 12 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DimensionSeat thickness: 3/8\"
  • Width (in)15 1/2
  • Height (in)44
  • Depth (in)13 7/8
  • Height (cm)71.12
  • MaterialMaple plywood and metal
  • Seat height (in)20 to 28
  • Seat height (cm)50.8 to 71.1
  • Shipping weight (kg)9.5
  • Shipping weight (lbs)21
  • ComplianceGreenguard Gold
  • DescriptionPlywood stool, 20\" - 28\", black tubular steel base with 4 legs.
  • Warranty12 Years
12 Year Warranty

Key Features

  • Threaded stem easily adjusts the seat height from 20" - 28"
  • 12 year warranty

More About this Item

Plywood chairs are appropriate for laboratory, electronic assembly, and general office applications. Plywood is 3/8” formed 7-ply maple and is double sanded and double lacquered giving this chair a durable finish. Baked enamel makes metal parts scratch and chip resistant. Stool has a sturdy four-legged brushed aluminum base with plastic glides. Plywood stool has manual adjustment and 360° swivel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat