Big Blue 150468 Industrial filter housing; 20"L, 3/4" NPT(F)

Representative image only.
Big Blue Mfr # 150468 – Item # EW-01507-77
Flow rates up to 50 GPM in a compact, relatively low-cost package

PRODUCT OPTIONS

$76.10USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • Housing Material23.875
  • Length (in)20
  • Filter Length (in)20
  • Cartridge Length (in)20
  • Port Size3/4" NPT(F)
  • Relief ValveNo
  • Housing Height (in)60.64
  • Housing Outside Diameter (OD) (in)7.25
  • Housing Outside Diameter (OD) (cm)18.42
  • DescriptionIndustrial filter housing; 20"L, 3/4" NPT(F)

More About this Item

These systems offer up to four times the filtration area than standard cartridge systems, which makes them ideal for high-flow processes. A wide range of cartridges is offered for numerous applications. Order housings and cartridges separately.

Housing and cap are constructed of durable polypropylene and sealed with a Buna-N O-ring. Housing is suitable to 100°>F (37°>C); maximum operating pressure is 100 psi (6.9 bar).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat