Big Blue Filter cartridge, 10", granular carbon, 20 micron

Representative image only.
Big Blue Mfr # 155153-43(GAC-BB) – Item # EW-01512-64

$49.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Filter MediaActivated Carbon
  • Micron Rating20
  • Flow Rate2 GPM
  • Filter Length (in)10
  • Capacity>12,500 gal at 2.0gpm (>47,000L at 7.6lpm)
  • Max Temperature (° F)125
  • Max Temperature (° C)51.7
  • DescriptionFilter cartridge, 10", granular carbon, 20 micron

More About this Item

These cartridges remove organic tastes/odors and chlorine. Special design maximizes contact time and reduces channeling or bypass that is common with GAC cartridges. Included within the cartridge is a 20-micron post-filter to reduce carbon fines††.

The 20" cartridge meets NSF Standard 42 for materials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives