Binder BD-S 56 Solid.Line Gravity Convection Incubator, 2.2 cu ft; 230 VAC

Representative image only.
Binder Mfr # 9090-0016 – Item # EW-39073-25
Geared for research and quality assurance
  • APT.line™ preheating chamber technology
  • Runs on natural gravity convection
  • Adjustable exhaust for setting air change rates
  • Two-line LED display indicates actual chamber temperature and temperature set point—selectable °C or °F units
  • Controller offers timer with time delay feature and ramp function
  • Inner door features tempered safety glass
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Internal chamber size of 2.2 cu ft
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)2.2
  • Max Temperature (° C)70
  • Min Temperature (° C)5
  • Temperature Accuracy±0.1°C at 37°C
  • Temperature Uniformity0.7°C at 37 °C
  • Overall Depth (in)22 47/64
  • Overall Depth (cm)57.7342
  • Overall Height (in)24 5/8
  • Overall Height (cm)62.5602
  • Overall Width (in)24 3/16
  • Overall Width (cm)61.4426
  • Power (VAC)230
  • Power (Hz)50/60
  • Number Of Chambers1
  • Chamber Depth (in)13 51/64
  • Chamber Depth (cm)35.0266
  • Chamber Height (in)17 11/32
  • Chamber Height (cm)44.0436
  • Chamber Width (in)15 49/64
  • Chamber Width (cm)40.0304
  • Number Of Shelves1
  • Number Of Shelf Positions3
  • AlarmVisual
  • DescriptionGravity Convection Incubator, 2.2 cu ft; 230 VAC
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • APT.line™ preheating chamber technology
  • Runs on natural gravity convection
  • Adjustable exhaust for setting air change rates
  • Two-line LED display indicates actual chamber temperature and temperature set point—selectable °C or °F units
  • Controller offers timer with time delay feature and ramp function
  • Inner door features tempered safety glass
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Internal chamber size of 2.2 cu ft
  • 1 year warranty

More About this Item

Standard series of Solid.Line incubators are meant for easy everyday operation. Features such as digital temperature control, timer, and ramp function are perfect for a wide range of applications. An ergonomic door handle makes inserting and removing samples a breeze.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat