Binder Kb Series Refrigerated Incubator 0.7 Cu. Ft. 115V

Representative image only.
Binder Mfr # 9020-0113 – Item # EW-39071-00
Precision control for maintaining specimen quality at low temperatures.
  • Incubation from -10°C to 100°C.
  • Rapid temperature recovery rates.
  • Disenfection routine up to 100°C.

$5,420.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.7
  • Capacity (Liters)20
  • Control TypeAPT.line®
  • Max Temperature (° C)100
  • Overall Depth (in)20
  • Overall Depth (cm)51.8
  • Overall Height (in)19
  • Overall Height (cm)49.2
  • Overall Width (in)17
  • Overall Width (cm)43.5
  • Power (VAC)115
  • Number Of Chambers1
  • Chamber Depth (in)11
  • Chamber Depth (cm)27.9
  • Chamber Height (in)13
  • Chamber Height (cm)33
  • Chamber Width (in)8 3/4
  • Chamber Width (cm)22.2
  • Number Of Shelves2
  • DescriptionKb Series Refrigerated Incubator 0.7 Cu. Ft. 115V

Includes

two stainless-steel racks, power cord and plug

Key Features

  • Incubation from -10°C to 100°C.
  • Rapid temperature recovery rates.
  • Disenfection routine up to 100°C.

More About this Item

All models feature APT.line® electronic controllers and preheating chambers, offering precise consistent temperature performance and industry leading recovery times after door openings. Specially designed two-point door closure system and thermal insulation provided added protection from changing environmental conditioins. The inner glass door seals hermetically to allow users to monitor cultures without influencing chamber conditions. Units also feature independent adjustable temperature safety devices with visual alarm. RS-422 interface for standard software guarantees seamless documentation of all testing parameters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat