Binder KBF720-230V Humidity Chamber, 720 L, 230 V, 50/60 Hz

Representative image only.
Binder Mfr # 9020-0324 – Item # EW-37756-01
Meet International Conference on Harmonization (ICH) standards
  • DCT® cooling system prevents chamber icing and condensation
  • Preheating technology eliminates hot and cold spots
  • Symmetrical airflow system guarantees optimal temperature distribution
  • Four-channel, microprocessor-based controller ensures high levels of accuracy
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)24.7
  • Capacity (Liters)700
  • Min Relative Humidty (%)10
  • Max Relative Humidity (%)80
  • Humidity Uniformity (%)±1.5%
  • Min Temperature (° C)0
  • Max Temperature (° C)70
  • Temperature Accuracy (° C)±0.1
  • Temperature Uniformity (° C)0.2 at 40°C
  • Chamber Width (in)38 11/32
  • Chamber Height (in)49 19/64
  • Chamber Depth (in)22 11/16
  • Chamber Width (cm)97.3
  • Chamber Height (cm)125
  • Chamber Depth (cm)57.6
  • Exterior Width (in)49 19/64
  • Exterior Height (in)75 51/64
  • Exterior Depth (in)35 5/64
  • Exterior Width (cm)125
  • Exterior Height (cm)192.5
  • Exterior Depth (cm)89
  • Chamber MaterialStainless Steel
  • Shelf Positions15
  • Power (VAC)230
  • Power (Hz)50/60
  • Warranty2 Years
Two year warranty

Key Features

  • DCT® cooling system prevents chamber icing and condensation
  • Preheating technology eliminates hot and cold spots
  • Symmetrical airflow system guarantees optimal temperature distribution
  • Four-channel, microprocessor-based controller ensures high levels of accuracy
  • 2 year warranty

More About this Item

All chambers feature an inner glass door for sample viewing without disrupting test conditions. Automatic defrost device protects the chamber during extended testing cycles. Access port 11⁄8" (29 mm) provides accessibility for chamber condition measurement or calibration. Included RS-422 interface transfers testing data to a PC for analysis. Temperature safety device features a visual alarm and complies with Class 3.1, DIN 12880 requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat