Blue tubing, 1/8"ID x 1/4"OD, 50 ft/pack

Representative image only.
Item # EW-96150-24
Ideal for dedicated or multiple lines—color-coding provides quick and easy line identification

PRODUCT OPTIONS

$141.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$141.00USD / Pkg of 1
  • 4-9$126.90USD / Pkg of 1
  • 10-19$119.85USD / Pkg of 1
  • 20+$112.80USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationSilicone
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)1/8
  • Tubing ID (mm)3
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorBlue
  • Clarity (opaque)Yes
  • Working Pressure (PSI)21
  • Max Pressure (PSI)21
  • Max Pressure (bar)1.4478996
  • Min Temperature (° F)-60
  • Max Temperature (° F)460
  • Min Temperature (° C)-51
  • Max Temperature (° C)237
  • Length per Pack (ft)50
  • Length (ft)50
  • Length (m)15.2
  • Length per Pack (m)15.2
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsFDA
  • DescriptionBlue tubing, 1/8"ID x 1/4"OD, 50 ft/pack
Certificate of Compliance

More About this Item

Characteristics: Superior heat resistance, low compression set, odorless, and
nontoxic. Translucent.
Certifications: Elastomer is FDA-compliant (21 CFR 177.2600). Tubing is
manufactured according to GMP.
Temperature range: –60 to 460°F (–51 to 238°C)
Sterilize: Autoclave or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat