Boekel Scientific 134441 Electronic Desiccator with SS Shelves, 115 VAC

Representative image only.
Boekel Scientific Mfr # 134441 – Item # EW-08901-40
Don’t keep replacing desiccant
  • Automatic regeneration of desiccant every five hours
  • 2 year warranty

PRODUCT OPTIONS

$4,346.00USD / Each

$208.00 - $281.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Interior Width (in)15.75
  • Interior Height (in)21.75
  • Interior Depth (in)19.75
  • Interior Width (cm)40
  • Interior Height (cm)55.2
  • Interior Depth (cm)50.2
  • Exterior Width (in)20.5
  • Exterior Height (in)22.25
  • Exterior Depth (in)23
  • Exterior Width (cm)52.1
  • Exterior Height (cm)56.6
  • Exterior Depth (cm)58.4
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionElectronic Desiccator with SS Shelves, 115 VAC
  • Warranty2 Years
Two year warranty

Key Features

  • Automatic regeneration of desiccant every five hours
  • 2 year warranty

More About this Item

No wasted space—desiccant housed in side mount box for more sample space
– Sturdy, stainless steel and glass construction
– Monitor humidity with included hygrometer

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat