Boekel Scientific 320100-2 Fixed Speed Flask Shaker, 400 oscillations/min, 230 VAC

Representative image only.
Boekel Scientific Mfr # 320100-2 – Item # EW-51705-24
Clamps can accommodate 1.4" to 2" diameter tubes/vessels
  • Load capacity up to 10 lb (4.5 kg) with overload protection
  • Cold room compatible from 39.2 to 77°F (4 to 25°C)
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle0 to 15°
  • Max Speed (rpm)400
  • Max Load (lbs)10
  • Number of Tubes8
  • Width (in)13.5
  • Height (in)12.5
  • Depth (in)15.25
  • Width (cm)34.29
  • Height (cm)31.75
  • Depth (cm)38.735
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)77
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)25
  • TimerYes
  • Timer Range1 to 60 minutes
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionFixed Speed Flask Shaker, 400 oscillations/min, 230 VAC
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Load capacity up to 10 lb (4.5 kg) with overload protection
  • Cold room compatible from 39.2 to 77°F (4 to 25°C)
  • 2 year warranty

More About this Item

Available in fixed or variable speeds, these flask shakers are designed to simulate the back and forth action of the human wrist. The shaking angle is easily adjusted from 0 to 15° to achieve the desired action for your application from gentle swirl to vigorous mixing. The built-in timer can be set to shake from 1 to 60 minutes or for continuous operation. Each unit is equipped with adjustable finger clamps to accommodate up to eight flasks; assemblies for larger configurations available (Order separately below).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat