Boekel Shaking Hybridizing Incubator, 230 VAC, 50/60 Hz, 230 watts

Representative image only.
Boekel Mfr # 136400-2 – Item # EW-39450-15
Adjustable stroke amplitude and speed—vary speeds from 8 to 25 strokes/min
  • Ideal for hybridization of transfer membranes used in Southern and Northern blotting techniques
  • Each removable tray holds one 20 x 20 cm blot
  • PID temperature controller provides rapid heating and temperature stability
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.8
  • Control TypeMicroprocessor
  • Max Temperature (° C)70
  • Temperature Resolution0.1°C
  • Overall Depth (in)14 1/2
  • Overall Depth (cm)36.8
  • Overall Height (in)16
  • Overall Height (cm)40.6
  • Overall Width (in)12 1/2
  • Overall Width (cm)31.8
  • Power (VAC)230
  • Power (Hz)50/60
  • Chamber Depth (in)11 1/2
  • Chamber Depth (cm)29.2
  • Chamber Height (in)10 1/2
  • Chamber Height (cm)26.7
  • Chamber Width (in)11 1/2
  • Chamber Width (cm)29.2
  • Display Type3-digit LED, 3/8\" H
  • Number Of Shelves3
  • Number Of Shelf Positions3
  • Tray Length (in)8
  • Tray Length (cm)20.3
  • Tray Width (in)8 1/2
  • Tray Width (cm)21.6
  • DescriptionShaking Hybridizing Incubator, 230 VAC, 50/60 Hz, 230 watts
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Ideal for hybridization of transfer membranes used in Southern and Northern blotting techniques
  • Each removable tray holds one 20 x 20 cm blot
  • PID temperature controller provides rapid heating and temperature stability
  • 2 year warranty

More About this Item

Removable shelves accommodate different size containers and heat sealed plastic bags. Maximum shelf load is 2.2 lb (1 kg).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat