Borescope, 12" (305 mm) L, 0.078" (2.0 mm) dia

Representative image only.
Item # EW-09744-62
Inspect critical areas through access holes down to 1 mm
  • Clear images in dark, inaccessible areas

PRODUCT OPTIONS

$2,365.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Field of View (°)50
  • Shaft Diameter (in)0.078
  • Shaft Diameter (mm)2
  • Arm Length (in)12
  • Arm Length (cm)30.5
  • BatteryC Battery (2)
  • DescriptionBorescope, 12" (305 mm) L, 0.078" (2.0 mm) dia

Key Features

  • Clear images in dark, inaccessible areas

More About this Item

With intense fiber optic illumination and crisp image delivery through high-resolution quartz optical fibers, these borescopes are ideal for any inspection requirements. Fiber optic construction tolerates a ±15° shaft deflection during inspection. Built-in light allows viewing through walls and in dark bores and cavities. The adjustable focus clarifies the detail of the inspection area. Rugged steel and aluminum construction provide protection in the most industrial applications.
What’s included: two C batteries and carrying case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat