Bosch 11920 Digital Manifold Pressure Gauge, 0 to 800 psi

Representative image only.
Bosch Mfr # 11920 – Item # EW-68900-26
Includes profiles for 17 common refrigerants
  • Detects vacuums in ''Hg
  • Selectable temperature and pressure units of measure
  • Easy to read LCD screen with large digits
  • Automatic shutdown after 15 minutes of inactivity
  • Low battery indicator
  • Selectable temperature and pressure units of measure
  • Easy to read LCD screen with large digits
  • Automatic shutdown after 15 minutes of inactivity
  • Low battery indicator
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±5% full-scale ±1 digit
  • Min Pressure (PSI)0
  • Max Pressure (PSI)800
  • Process Connection1/8\" NPT(M)
  • Unit Of Measurementpsi, bar, kPa, kg/cm²
  • Display50 mm x 30 mm LCD
  • Battery TypeThree AAA
  • Media CompatibilityAir and 17 common refrigerants
  • Resolution0.5 psi
  • DescriptionDigital Manifold Pressure Gauge, 0 to 800 psi
  • Warranty1 year
1 Year Warranty

Key Features

  • Detects vacuums in ''Hg
  • Selectable temperature and pressure units of measure
  • Easy to read LCD screen with large digits
  • Automatic shutdown after 15 minutes of inactivity
  • Low battery indicator
  • Selectable temperature and pressure units of measure
  • Easy to read LCD screen with large digits
  • Automatic shutdown after 15 minutes of inactivity
  • Low battery indicator
  • 1 year warranty

More About this Item

Many times the first tool used to help diagnosis A/C problems is a manifold gauge set with hoses. With these new digital gauges you can enhance the effectiveness of this long trusted diagnostic tool.


Calibrated to measure 17 different refrigerants (R12, R22, R123, R124, R134a, R401A, R401B, R402A, R402B, R404A, R407C, R408A, R409A, R410A, R502, R507, R508B) these accurate gauges allow you to choose the temperature (°F or °C) and pressure units (PSI, bar, kPa and kg/cm3) your most comfortable using. The low side gauge has a pressure scale of 30 inHg VAC to 250 psig and the high side gauge has a pressure scale of 0 to 800 psig. Gauges come with a backlight to enhance the view and make the gauges easy to see in low light conditions.

Many times the first tool used to help diagnosis A/C problems is a manifold gauge set with hoses. With Robinair's new digital gauges you can enhance the effectiveness of this long trusted diagnostic tool.

Calibrated to measure 17 different refrigerants (R12, R22, R123, R124, R134a, R401A, R401B, R402A, R402B, R404A, R407C, R408A, R409A, R410A, R502, R507, R508B) these accurate gauges allow you to choose the temperature (°F or °C) and pressure units (PSI, bar, kPa and kg/cm3) your most comfortable using. This high side gauge has a pressure scale of 0 to 800 psig. Gauges come with a backlight to enhance the

view and make the gauges easy to see in low light conditions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat