Bosch 9010A Slimline Refrigerant Scale, 110 lb capacity

Representative image only.
Bosch Mfr # TIF9010A – Item # EW-50509-28
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)50000
  • Capacity (kg)50
  • Capacity (lbs)110
  • Readability (mg)0.02
  • Weighing Unitslb
  • Calibration TypeExternal
  • Battery1 x 9V (included)
  • DescriptionSlimline Refrigerant Scale, 110 lb capacity
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

A revised and updated version of the classic Slimline scale, the TF9010 brings greater performance, reliability and usability to the trade. With the greatest resolution in the industry, and no compromise on capacity, this unit offers features and specs that you won’t want to do without.

FEATURES

  • Touch Key controls
  • Three display modes - Lbs./oz.; Decimal Lbs., Kilograms
  • Very High Resolution - 0.1 oz./0.005 Lbs./2 grams
  • Extreme Accuracy
  • 110 Pound/50kg capacity
  • Auto Zero
  • Compact design, completely portable
  • Can be used with all refrigerants
  • Removable control box with prop stand/hanging hook
  • Compatible with TIF 9020 for automatic capability
  • Warranty: Two year warranty
  • Battery Life: 20 hours
  • Safety: CE approved

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat