Brady 105955 Personal Valve and Electrical Lockout Kit

Representative image only.
Brady Mfr # 105955 – Item # EW-86700-02
General purpose kit for breakers, plugs, and valves of various types and sizes
  • Contents:
  • All-purpose cable lockout
  • Adjustable gate valve lockout, 1" to 6-1/2" (25 to 165 mm)
  • Small bar valve lockout, 1/2" to 2-1/2" (13 to 64 mm)
  • Two 120/277 V clamp-on breaker lockouts with cleats

$526.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionPersonal Valve and Electrical Lockout Kit

Key Features

  • Contents:
  • All-purpose cable lockout
  • Adjustable gate valve lockout, 1" to 6-1/2" (25 to 165 mm)
  • Small bar valve lockout, 1/2" to 2-1/2" (13 to 64 mm)
  • Two 120/277 V clamp-on breaker lockouts with cleats
  • One 480/600 V clamp-on breaker lockout with cleat
  • Two

More About this Item

This lockout kit provides everything you need to lockout electrical as well as gate and ball valves. Kit comes in a durable plastic toolbox and can be carried anywhere.

What's included:

* All-purpose cable lockout

* 1" (2.5 cm) to 6-1/2" (16.5 cm) adjustable gate valve lockout

* 1/2" (1.3 cm) to 2-1/2" (6.4 cm) small bar valve lockout

* Two 120/277 V clamp-on breaker lockouts with cleats

* One 480/600 V clamp-on breaker lockout with cleat

* Two universal multi-pole breaker lockouts

* Three 1" (2.5 cm) group lockout hasps

* Three heavy-duty lockout tags with nylon cable ties

* Three keyed-alike safety padlocks

Compliance: OSHA 29 CFR Part 1910.147

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat