BRAND Titrette® Digital Bottletop Burette/Dispenser; 50 mL

Representative image only.
BRAND Mfr # 4760161 – Item # EW-07910-53
Burette (burets) meets Class A standards for glass burettes!
  • Recirculation valve allows priming without wasting titrant
  • Mounts directly on bottle to reduce liquid transfer
  • 1 year warranty

PRODUCT OPTIONS

$1,431.00USD / Each

$94.50 - $170.50USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Volume (mL)0.01
  • Max Volume (mL)50
  • Division (mL)0.01
  • Accuracy±0.2%
  • Reproducibility±0.1%
  • Wetted PartsBorosilicate glass, ceramic, ETFE, FEP, PFA, platinum-iridium, PP, and PTFE
  • DescriptionDigital Bottletop Burette/Dispenser; 50 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Recirculation valve allows priming without wasting titrant
  • Mounts directly on bottle to reduce liquid transfer
  • 1 year warranty

More About this Item

Burette (burets) switches automatically between filling and titrating modes. View dispensed results on the LCD readout with a choice of resolution of 0.01µL, or 0.001µL for volumes below 20 mL. Unit can be easily and quickly disassembled for simple maintenance and cleaning, no servicing is required. Titrating tube can be adjusted horizontally and vertically. Suitable many common titrants with a concentration up to 1 mole/liter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat