BRAND Transferpettor 2702912 Positive Displacement Pipettor, 2-10 mL

Representative image only.
BRAND Mfr # 702812 – Item # EW-24550-73
Positive displacement for accurate pipetting of dense, volatile, viscous or foaming liquids
  • Ideal for many liquids unsuitable for air displacement pipettes
  • Four sizes cover the range from 100 µL to 10 mL
  • 1 year warranty

PRODUCT OPTIONS

$445.00USD / Each

$89.50 - $162.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Include Replacement Parts Today!

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)10000
  • Min Volume (µL)2000
  • Min Volume (mL)2
  • Max Volume (mL)10
  • Min Dispensing (mL)2
  • Max Dispensing (mL)10
  • Increments (mL)0.01
  • Accuracy (%)±0.50% or less
  • Reproducibility±0.50% or less
  • Number Of Channels1
  • Body MaterialPolypropylene tip, Polyethylene plunger
  • DescriptionPositiveDisplacementPipettor,2-10mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Ideal for many liquids unsuitable for air displacement pipettes
  • Four sizes cover the range from 100 µL to 10 mL
  • 1 year warranty

More About this Item

These pipettes use the positive displacement principle, eliminating the variability that can happen when using an air displacement pipette with 'difficult' liquids. Tightly fitting polyethylene plungers expel virtually all liquid for minimal carry over. A simple lever locks the volume setting and minimizes volume drift over long pipetting sessions.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat