BRAND Transferpette Electronic Pipettor, Single-Channel, 0.5-10 µL; 110 V Charger

Representative image only.
Mfr # 705319 – Item # EW-25016-00
Intuitive operation in an "Ergonomics Approved" pipettor
  • Eliminate user variability
  • Easy maintenance
  • Features most popular functions
  • 1 year warranty

PRODUCT OPTIONS

$673.00USD / Each

$89.50 - $162.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Include Accessories Today!
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10
  • Min Volume (µL)0.5
  • Min Volume (mL)0.0005
  • Max Volume (mL)0.01
  • Min Dispensing (mL)0.0005
  • Max Dispensing (mL)0.01
  • Increments (µL)0.01
  • Accuracy (%)±1.00%
  • Number Of Channels1
  • Number of Speeds5
  • Tip EjectorYes
  • DescriptionElectronicPipettorw/110VAC,singlechannel,0.5-10uL
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

Includes 110V AC charger with US plug.

Key Features

  • Eliminate user variability
  • Easy maintenance
  • Features most popular functions
  • 1 year warranty

More About this Item

These single-channel electronic pipettors feature a soft-touch pipetting key, contoured handle, adjustable finger rest, and improved tip cone to reduce the operational forces needed for use. The prestigious TUV testing service, an OSHA-accredited independent testing lab, has given these electronic pipettors the “Ergonomic Approved” certification.

Large LCD screen clearly displays all settings. Each function has a dedicated control to reduce inadvertent volume changes or tip ejection. Rechargeable battery provides over 4000 pipetting cycles on a singe charge. Units can be disassembled for cleaning and pipette shaft may be removed and autoclaved for decontamination or use in sterile applications. Easy Calibration™ system reduces the need for off-site calibration and simplifies conformance with ISO/GLP guidelines.

Operating modes:
Pipetting mode aspirates and discharges a preset volume.
Mixing mode repeatedly aspirates and discharges a preset volume and display shows number of completed cycles.
Reverse mode is designed for high viscosity, high vapor pressure, and low surface tension liquids.
Dispensing mode discharges a preset number of small equal aliquots from the total aspirated volume.

Gel mode slowly discharges aspirated liquid. Discharge may be interrupted and display shows actual volume dispensed.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat