This item is now discontinued. We recommend the following as suggested replacements: EW-07915-63

BrandTech 4731351 Dispensette Organic Bottletop Dispenser, Digital; 2.5-25 mL

Representative image only.
BrandTech Mfr # 4731351 – Item # EW-07878-46
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Volume (mL)2.5
  • Max Volume (mL)25
  • Division (mL)0.1
  • Accuracy±0.5%
  • Reproducibility<0.1%
  • AutoclavableYes
  • Wetted PartsTantalum valve spring; borosilicate glass valve balls, piston, and cylinder; PTFE washers; borosilicate glass cylinder; ETFE valve bodies and valve block; AlO3 valve seats; and PP safety cap
  • DescriptionDispensette Organic Bottletop Dispenser, Digital; 2.5-25 mL
  • Warranty1 year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • 1 year warranty

More About this Item

Dispensette® Organic Dispensers Ideal for the dispensing of concentrated acids, fuming acids, peroxides, and difficult organic solvents — such as THF and methylene chloride*. Bright yellow markings let you easily identify these organic bottletop dispensers.

What's included: PP adapters for threaded bottle neck size 28, 33, & 38 mm
Telescoping filling tube (125 to 240 mm)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat