BrandTech 732634 BRAND® Bio-Cert™ Pipette Filter Tips, 50-1000 uL, Sterile; 10 Tip Refills, 96/ea

Representative image only.
BrandTech Mfr # 732634 – Item # EW-24554-81
Universal fit pipettor tips for educational and general laboratory applications
  • Tested and designed to fit most pipettors
  • Available nonsterile or Bio-Cert® sterile
  • Free of additives that can contaminate your sample
  • Autoclavable
  • Designed for routine lab and research work

PRODUCT OPTIONS

$59.50USD / Pkg of 960

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • AutoclavableYes
  • Max Volume (µL)1000
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)1
  • Graduation Interval250, 500, and 1000 µL
  • Overall Length (in)2.8
  • Overall Length (mm)70
  • Body MaterialPolypropylene
  • Color CodeColorless in blue tip tray
  • Filter TypePolyethylene
  • Compatible withColorless in blue tip tray
  • DescriptionBrandTech 732634 BRAND® Bio-Cert™ Pipette Filter Tips, 50-1000 uL, Sterile; 10 Tip Refills, 96/ea

Key Features

  • Tested and designed to fit most pipettors
  • Available nonsterile or Bio-Cert® sterile
  • Free of additives that can contaminate your sample
  • Autoclavable
  • Designed for routine lab and research work
  • 70 mm long, thin-walled tip
  • Graduations are at 250, 500, and 1000 uL for quick volume check
  • Bulk tips are blue, racked tips are colorless in a blue tip tray

More About this Item

BRAND® pipette tips are made of a high-purity polypropylene that is free of additives, pigments, and lubricants that cause sample contamination. All tips are manufactured in a cleanroom under state-of-the-art production conditions and automatically packaged to ensure high quality. Tips can be autoclaved at 121°C (250°F) and 15 psi (1 bar). Choose between nonsterile or Bio-Cert® sterile tips which adhere to ISO 11137 and AAMI guidelines.

Filtered tips feature a polyethylene filter. The pore size and filter length control the permeability so aerosols cannot reach the pipette shaft. The filter does not swell so you can easily retrieve your sample by simply actuating the pipette’s blow-out function or by centrifugation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat