BrandTech 780546 Microcentrifuge Tube with Lid Closure, 2.0 mL, Clear; 500/PK

Representative image only.
BrandTech Mfr # 780546 – Item # EW-07904-56
Accommodates majority of common centrifuge rotors at speeds up to 30,000 RCF (g)
  • Convenient etched marking areas and volume graduations
  • Easy to open lids form a tight leak-free seal when snapped closed
  • Autoclavable at 120°C (2 bar) to be in accordance with DIN EN 285
  • Tubes are available in assorted colors for quick sample identification
  • 2.0 mL clear tube with lid closure

PRODUCT OPTIONS

$54.00USD / Pkg of 500

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g30000
  • SterileNo
  • Tube Capacity (mL)2
  • Tube Materialpolypropylene
  • Tube ColorClear
  • Tube Length (mm)40
  • Tube Outside Diameter (OD) (mm)12.8
  • Cap IncludedYes
  • Cap StyleSnap-lock lid closure
  • Cap Materialpolypropylene
  • GraduationsYes
  • DescriptionBrandTech Microcentrifuge Tube with Lid Closure, 2.0 mL, Clear; 500/PK

Key Features

  • Convenient etched marking areas and volume graduations
  • Easy to open lids form a tight leak-free seal when snapped closed
  • Autoclavable at 120°C (2 bar) to be in accordance with DIN EN 285
  • Tubes are available in assorted colors for quick sample identification
  • 2.0 mL clear tube with lid closure

More About this Item

Tubes are crafted of virgin polypropylene, nonsterile and free from flash, air bubbles and streaks. They also feature uniform wall thickness for consistent results. These tubes are endotoxin-, RNase-, ATP-, and DNA-free and available with standard lids or attached ones that feature a snap lock closure to form a tight leak-free seal.

There also is one that comes without a lid, but is sterile and not free of endotoxin-, RNase-, ATP-, and DNA. In addition, there are BIO-CERT® microcentrifuge tubes that also are sterile, yet free of endotoxin-, RNase-, ATP-, and DNA, and come with an attached standard lid.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat