BrandTech 781325 qPCR 8-Strip Tubes without Caps, 0.2 mL, White; 125/PK

Representative image only.
BrandTech Mfr # 781325 – Item # EW-07905-53
High quality polymerase chain reaction plastics to optimize results
  • Standard 0.2 mL and low-profile 0.15 mL products
  • Autoclavable, and RNase-, DNase, and DNA-free
  • Thin uniform wall thickness for precise thermal transfer
  • White polymerase chain reaction or PCR models feature smooth surfaces to optimize reflection of fluorescent signals for quantitative Real Time PCR (qPCR)
  • Plates have rigid decks, unique blue alphanumeric coding and cut corner markings for easy identification

PRODUCT OPTIONS

$200.00USD / Pkg of 125

SPECS & DESCRIPTION

Specifications & Description

  • Well Volume (mL)0.2
  • Lid (Included)No
  • SterileNo
  • Plate ColorWhite
  • MaterialHigh quality polymerase chain reaction plastic
  • DescriptionBrandTech qPCR 8-Strip Tubes without Caps, 0.2 mL, White

Key Features

  • Standard 0.2 mL and low-profile 0.15 mL products
  • Autoclavable, and RNase-, DNase, and DNA-free
  • Thin uniform wall thickness for precise thermal transfer
  • White polymerase chain reaction or PCR models feature smooth surfaces to optimize reflection of fluorescent signals for quantitative Real Time PCR (qPCR)
  • Plates have rigid decks, unique blue alphanumeric coding and cut corner markings for easy identification
  • Cap tool for reliable, soft touch sealing and detaching PCR caps
  • White qPCR 8-Strip Tubes without caps Volume: 0.2 mL

More About this Item

These multiwell microplates, individual tubes and tube strips, along with strip caps are made of top-quality virgin resins without lubricants or chemical additives. They are an excellent choice for producing reproducible results in nearly all PCR applications. The clear or white plates come in 24-, 48-, and 96-standard and low-profile wells, and 384-well configurations.

White PCR plates and strips offer better results in the analysis of fluorescence signals and quantification of the replicated DNA.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat