BrandTech Dispensette S Trace Analysis Dispenser, 1-10 mL, Platinum-iridium Valve Spring, with Recirculation Valve

Representative image only.
BrandTech Mfr # 4640041 – Item # EW-07915-19
Optimized for dispensing of ultra-pure chemicals
  • Improved flow technology primes quickly
  • Floating piston design reduces force needed to operate dispenser, even for large volumes
  • Discharge valve closes automatically when discharge tube is removed
  • Large viewport shows chemical location in discharge tube
  • Hinged screw cap swivels downward staying out of your way

PRODUCT OPTIONS

$1,368.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Volume (mL)1
  • Max Volume (mL)10
  • Division (mL)0.2
  • Accuracy±0.5%
  • Reproducibility≤ 0.1%
  • AutoclavableYes
  • Wetted PartsPTFE, ETFE, PCTFE, FEP, PFA, sapphire, and platinum-iridium
  • DescriptionTrace Analysis Dispenser, 1-10 mL, Platinum-iridium Valve Spring, with Recirculation Valve

Includes

45-mm standard thread plus polypropylene adapters: GL32-33, GL38, S40. Volumes 1, 2, 5, and 10 mL also include GL24-25 and GL28.

Key Features

  • Improved flow technology primes quickly
  • Floating piston design reduces force needed to operate dispenser, even for large volumes
  • Discharge valve closes automatically when discharge tube is removed
  • Large viewport shows chemical location in discharge tube
  • Hinged screw cap swivels downward staying out of your way

More About this Item

Dispensers feature flowpaths made of EFTFE, FEP, PFA, PCTFE, PTFA, PTFE, and Al203 sapphire with a valve spring choice of either tantalum or platinum-iridium alloy. A special wiping seal cartridge ensures the integrity of your ultra-pure chemicals.
Dispensette S Trace Analysis Dispensers are recommended for high-purity applications and hydrofluoric acid. Choose between tantalum and platinum-iridium valve springs (use Pt-Ir for HF acid).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat