BRAND Dispensette® S Trace Analysis Bottletop Dispenser, Analog Adjustable, 1-10 mL, with Recirculation valve, Tantalum Valve Spring

Representative image only.
Mfr # 4640241 – Item # EW-07915-20
Optimized for dispensing of ultra-pure chemicals
  • Improved flow technology primes quickly
  • Floating piston design reduces force needed to operate dispenser, even for large volumes
  • Discharge valve closes automatically when discharge tube is removed
  • Large viewport shows chemical location in discharge tube
  • Hinged screw cap swivels downward staying out of your way
  • Not suitable for hydrofluoric acid

PRODUCT OPTIONS

$1,470.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Volume (mL)1
  • Max Volume (mL)10
  • Division (mL)0.2
  • Accuracy±0.5%
  • Reproducibility≤ 0.1%
  • AutoclavableYes
  • Wetted PartsPTFE, ETFE, PCTFE, FEP, PFA, sapphire, and tanatalum
  • DescriptionTrace Analysis Dispenser, 1-10 mL, Tantalum Valve Spring, with Recirculation Valve
  • Warranty1 year
1 Year Warranty

Key Features

  • Improved flow technology primes quickly
  • Floating piston design reduces force needed to operate dispenser, even for large volumes
  • Discharge valve closes automatically when discharge tube is removed
  • Large viewport shows chemical location in discharge tube
  • Hinged screw cap swivels downward staying out of your way
  • Not suitable for hydrofluoric acid

More About this Item

Dispensers feature flowpaths made of EFTFE, FEP, PFA, PCTFE, PTFA, PTFE, and Al203 sapphire with a valve spring choice of either tantalum or platinum-iridium alloy. A special wiping seal cartridge ensures the integrity of your ultra-pure chemicals.
Dispensette S Trace Analysis Dispensers are recommended for high-purity applications and hydrofluoric acid. Choose between tantalum and platinum-iridium valve springs (use Pt-Ir for HF acid).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat