BRAND Microcentrifuge, Stackable 128-Tube Rack, Polypropylene, Yellow, up to 11 mm Tube dia.; 5/PK

Representative image only.
Mfr # 4341053 – Item # EW-06101-32
Keep your workbench samples organized with microcentifuge tube racks
  • For 1.5 mL tubes
  • Choice of 20- ,84- and 128-tube racks
  • Made of autoclavable polypropylene
  • Holds 128, 1.5 mL volume tubes with a diameter up to 11 mm

SPECS & DESCRIPTION

Specifications & Description

  • Max Tube Size (mm)11
  • Tubes Held128
  • Length (mm)265
  • Height (mm)38
  • Width (mm)126
  • MaterialPolypropylene(PP)
  • ColorYellow
  • DescriptionBrandTech Microcentrifuge, Stackable 128-Tube Rack, PP, Yellow, up to 11 mm Tube Dia.

Key Features

  • For 1.5 mL tubes
  • Choice of 20- ,84- and 128-tube racks
  • Made of autoclavable polypropylene
  • Holds 128, 1.5 mL volume tubes with a diameter up to 11 mm

More About this Item

Whether you're processing samples or transporting them, these BRAND® microcentrifuge tube racks are a laboratory essential. The racks are numbered for easy placement of tubes. The racks that hold 84 and 128 tubes are stackable, too.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat