BrandTech Transferpette S S Single-Channel Pipette, 20-200 uL; Each

Representative image only.
BrandTech Mfr # 704778 – Item # EW-24554-26
Combining advanced ergonomics and new features in a traditional manually-controlled pipettor
  • Durable yet lightweight construction
  • Complete and repeatable autoclavability at 121°C
  • Easy Calibration™ allows fast calibration adjustments to ensure accurate results
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)200
  • AutoclavableYes
  • Min Volume (µL)20
  • Min Volume (mL)0.02
  • Max Volume (mL)0.2
  • Tip Volume (mL)0.2
  • Min Dispensing (mL)0.02
  • Max Dispensing (mL)0.2
  • Accuracy (%)±0.60%
  • Reproducibility±0.400µL (standard deviation); ±0.20% (coefficient of variation)
  • Tip EjectorYes
  • DescriptionS Single-Channel Pipette, 20-200 uL; Each
  • Warranty3 year
3 Year Warranty

Key Features

  • Durable yet lightweight construction
  • Complete and repeatable autoclavability at 121°C
  • Easy Calibration™ allows fast calibration adjustments to ensure accurate results
  • 3 year warranty

More About this Item

These pipettors were designed with the best features of other leading instruments, incorporating the benefits of each to achieve a comfortable and operationally superior pipetting experience. One-handed volume adjustment for both left- and right-handers includes a brake to prevent against accidental volume changes. Pipettors feature a large, easy-to-read, four-digit volume display, and separate pipetting and tip ejector buttons. Special tip cone design accommodates many brands of tips. Each pipettor includes a convenient shelf/rack mount for hanging out of the way when not in use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat